Shop All Voice & Data Patch Cords
Ericson
CRDST Y 3FT 12/4 W/ 2320-PW6P 2420-CW6P
Mfr # 2634-J1
Zoro # G5975835
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/4 SEOW
- Color Yellow
- Plug Type L14-20P
- CSA cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
- Conn or Receptacle Type L14-20C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2634-J1
- Zoro # G5975835
- UPC # 782862601433
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Cable Type | #12/4 SEOW |
Item | CRDST Y 3FT 12/4 W/ 2320-PW6P 2420-CW6P |
Color | Yellow |
Plug Type | L14-20P |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Conn or Receptacle Type | L14-20C |
Sub Brand / Trademark | Perma-Tite |
Receptacle Qty | 2 |
Load Capacity (Amps) | 20 |
Description
CRDST Y 3FT 12/4 W/ 2320-PW6P 2420-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Slotted Block Mount, F/ 30mm Dia Sensor (Y92E-B30)
- NEWHOUSE HARDWARE Wired 16V 10vA Doorbell Transformer (16TR)
- RACO Conn Flex, Ac/Mc, 90 deg., 1/2", Mall Iron (2202)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 150 A, Reversing: No (LC1D150T7)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- UNIRISE USA Unirise 50Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch (PC6-50F-ORG-S)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 3 ft. (2133)
- UNIRISE USA Unirise 6 Foot Cat6 Snagless Clearfit Patch Cable Yellow - High (10127)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- Ericson Voice & Data Patch Cords