Shop All Voice & Data Patch Cords
Ericson
CRDST Y 3FT 12/3 W/ 2310-PW6P 2410-CW6P
Mfr # 2634-F1
Zoro # G5976273
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SEOW
- Color Yellow
- Plug Type L5-20P
- Conn or Receptacle Type L5-20C
- Sub Brand / Trademark Perma-Tite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2634-F1
- Zoro # G5976273
- UPC # 782862601389
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Item | CRDST Y 3FT 12/3 W/ 2310-PW6P 2410-CW6P |
Cable Type | #12/3 SEOW |
Color | Yellow |
Plug Type | L5-20P |
Conn or Receptacle Type | L5-20C |
Sub Brand / Trademark | Perma-Tite |
Load Capacity (Amps) | 20 |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Receptacle Qty | 2 |
Description
CRDST Y 3FT 12/3 W/ 2310-PW6P 2410-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RB14-6FS)
- APPLETON ELECTRIC Drain, HazLoc, Steel, 1/2In (ECD50B4X)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806G)
- SQUARE D Pwr Dist Block, 150A, 3P, 2/0 - 6AWG, 600VAC (9080LBA362106)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 5 ft. (3376)
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 3 ft. (6119PCL3)
- ALLEN TEL Cat 5e Patch Cable, 100 ft, Blue (AT15100EV-BU)
- TRIPP LITE Display Extender Receiver, VGA, Cat5e/6 (B132-100-1)
- Ericson Voice & Data Patch Cords