Shop All Voice & Data Patch Cords
Ericson
CRDST Y 3FT 12/3 W/ 2310-P 2410-C
Mfr # 2634-E1
Zoro # G5980595
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SEOW
- Color Yellow
- Plug Type L5-20P
- CSA cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
- Receptacle Qty 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2634-E1
- Zoro # G5980595
- UPC # 782862601365
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Cable Type | #12/3 SEOW |
Item | CRDST Y 3FT 12/3 W/ 2310-P 2410-C |
Color | Yellow |
Plug Type | L5-20P |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Receptacle Qty | 2 |
Conn or Receptacle Type | L5-20C |
Sub Brand / Trademark | Perma-Link |
Load Capacity (Amps) | 20 |
Description
CRDST Y 3FT 12/3 W/ 2310-P 2410-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- PROSKIT Cable Tie Gun (CP-382)
- LEVITON Wall Fixture 5-20R Sinlge Recep Tr Lt Alm (T5020-T)
- TORK Electronic Timer, 24 hr, DPST (E103B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-5BK)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. (HC6B10)
- TRIPLETT CAT7 SF/FTP Cable, Blue, 1000ft, 23 AWG (CAT7-1000BL)
- MONOPRICE Ethernet Cable, Cat 6, Red, 10 ft. (3441)
- Ericson Voice & Data Patch Cords