Shop All Voice & Data Patch Cords
Ericson
CRDST Y 3FT 12/3 W/ 1520-PW6P 1620-CW6P
Mfr # 2634-D2
Zoro # G5975573
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SEOW
- Color Yellow
- Plug Type L5-15P
- Load Capacity (Amps) 15
- Conn or Receptacle Type L5-15C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2634-D2
- Zoro # G5975573
- UPC # 782862601358
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Cable Type | #12/3 SEOW |
Item | CRDST Y 3FT 12/3 W/ 1520-PW6P 1620-CW6P |
Color | Yellow |
Plug Type | L5-15P |
Load Capacity (Amps) | 15 |
Conn or Receptacle Type | L5-15C |
Receptacle Qty | 2 |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Sub Brand / Trademark | Perma-Tite |
Description
CRDST Y 3FT 12/3 W/ 1520-PW6P 1620-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390A)
- FLOWLINE Cable Guided Wave Radar, 18 ft. Range (LG11-2003-01)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Clear (HS374-CL)
- TY-RAP Cable Tie Gun, HD, 0 to 60 lb., Nylon (L-400-C)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- FASTTRACK 6 ft. Cat6 Snagless Shielded-STP Ethernet Network Patch Cable - Yellow (FA987514)
- CABLE WHOLESALE Null Modem Cable DB9 Female to DB25 Male UL rated 8 Conductor 15 foot (10D1-21315)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (9868)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-5BK)
- Ericson Voice & Data Patch Cords