Shop All Voice & Data Patch Cords
Ericson
CRDST Y 3FT 12/3 W/ 1510-P 1610-C
Mfr # 2634-A2
Zoro # G6040813
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SEOW
- Color Yellow
- Plug Type 5-15P
- Receptacle Qty 2
- Cable Length (ft) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2634-A2
- Zoro # G6040813
- UPC # 782862601297
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Item | CRDST Y 3FT 12/3 W/ 1510-P 1610-C |
Cable Type | #12/3 SEOW |
Color | Yellow |
Plug Type | 5-15P |
Receptacle Qty | 2 |
Sub Brand / Trademark | Perma-Link |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Conn or Receptacle Type | 5-15C |
Load Capacity (Amps) | 15 |
Description
CRDST Y 3FT 12/3 W/ 1510-P 1610-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell OMNI PIR Ceiling Low Voltage Sensor with 450 Sq Ft Range, Off White (OMNIIR)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BM60-0AA0)
- TELEMECANIQUE SENSORS Limit Switch Head Zckd59 (ZCKD59)
- HUBBELL 3 Wire Flip Seal Straight Blade Plug 125VAC 20A (HBL1433)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- MONOPRICE Ethernet Cable, Cat 6, Black, 14 ft. (9823)
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (9831)
- ENET Enet 20M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-20M-ENC)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron Lc To L (FOSM-001M-LCLC)
- Ericson Voice & Data Patch Cords