Shop All Voice & Data Patch Cords
Ericson
CRDST Y 3FT 10/3 W/ 2510-PW6P 2610-CW6P
Mfr # 2634-H1
Zoro # G5977621
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #10/3 SEOW
- Color Yellow
- Plug Type L5-30P
- Load Capacity (Amps) 30
- CSA cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2634-H1
- Zoro # G5977621
- UPC # 782862601419
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Item | CRDST Y 3FT 10/3 W/ 2510-PW6P 2610-CW6P |
Cable Type | #10/3 SEOW |
Color | Yellow |
Plug Type | L5-30P |
Load Capacity (Amps) | 30 |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Receptacle Qty | 2 |
Conn or Receptacle Type | L5-30C |
Sub Brand / Trademark | Perma-Tite |
Description
CRDST Y 3FT 10/3 W/ 2510-PW6P 2610-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7314C)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-026-100)
- 3M Shrink Tubing, 0.25in ID, Clear, 6in, PK10 (FP301-1/4-6"-CLEAR-10-10 PC PKS)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Black (AT1610-BK)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 15 ft. (HC6Y15)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 10 ft. (3436)
- C2G C2G 8Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Yellow (04010)
- Ericson Voice & Data Patch Cords