Shop All Voice & Data Patch Cords
Ericson
CRDST W 3FT 14/3 W/ 1520-PW6P 1620-CW6P
Mfr # 2636-D1
Zoro # G5974453
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #14/3 SEOW
- Color Yellow
- Plug Type L5-15P
- Receptacle Qty 3
- Sub Brand / Trademark Perma-Tite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2636-D1
- Zoro # G5974453
- UPC # 782862601587
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Item | CRDST W 3FT 14/3 W/ 1520-PW6P 1620-CW6P |
Cable Type | #14/3 SEOW |
Color | Yellow |
Plug Type | L5-15P |
Receptacle Qty | 3 |
Sub Brand / Trademark | Perma-Tite |
Conn or Receptacle Type | L5-15C |
Load Capacity (Amps) | 15 |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Description
CRDST W 3FT 14/3 W/ 1520-PW6P 1620-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- QUICKCABLE Black Welding Cable, 2/0,100 ft. (202107-100)
- GARDNER BENDER Switch, Push On/Off, SPST, 3A, 120VAC (GSW-23)
- GE UltraPro GE 40 ft Extension Cord, Indoor/Outdoor, Black, 36826 (36826)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S03-BL-DN)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 10ft (5902)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-UP)
- MONOPRICE Ethernet Cable, Cat 6, White, 100 ft. (2333)
- Ericson Voice & Data Patch Cords