Shop All Voice & Data Patch Cords
Ericson
CRDST W 3FT 14/3 BLUNT ENDS
Mfr # 2636-143
Zoro # G5974550
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #14/3 SEOW
- Color Yellow
- Plug Type Blunt End
- Load Capacity (Amps) 15
- Cable Length (ft) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2636-143
- Zoro # G5974550
- UPC # 782862601518
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Item | CRDST W 3FT 14/3 BLUNT ENDS |
Cable Type | #14/3 SEOW |
Color | Yellow |
Plug Type | Blunt End |
Load Capacity (Amps) | 15 |
Receptacle Qty | 3 |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Conn or Receptacle Type | Blunt end |
Description
CRDST W 3FT 14/3 BLUNT ENDS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc (0500010236)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- TY-RAP 14.2" L Cable Tie BL PK 100 (TY528M-NDT)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 3-Way Switch (CSB315I)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 2 ft. (3364)
- BLACK BOX Om2 50-Micron Multimode Fiber Optic Patch Cable - Ofnr Pvc, Sc-Lc, (FOCMR50-003M-SCLC-OR)
- ALLEN TEL Cat 5e Crossover Cable, 3 ft (AT1503-REC)
- MONOPRICE Ethernet Cable, Cat 6, Red, 10 ft. (3441)
- Ericson Voice & Data Patch Cords