Shop All Voice & Data Patch Cords
Ericson
CRDST W 3FT 12/4 BLUNT ENDS
Mfr # 2636-124
Zoro # G5974952
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/4 SEOW
- Color Yellow
- Plug Type Blunt End
- Load Capacity (Amps) 20
- Cable Length (ft) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2636-124
- Zoro # G5974952
- UPC # 782862601495
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Item | CRDST W 3FT 12/4 BLUNT ENDS |
Cable Type | #12/4 SEOW |
Color | Yellow |
Plug Type | Blunt End |
Load Capacity (Amps) | 20 |
Receptacle Qty | 3 |
Conn or Receptacle Type | Blunt end |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Description
CRDST W 3FT 12/4 BLUNT ENDS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- GARDNER BENDER Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk (46-308UVB)
- NVENT CADDY J-Hook, Wall Mount (CAT12)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6-A)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 40 ft. (HC6AB40)
- SCHNEIDER ELECTRIC Modbus T tap off, Zelio Logic, 1 x RJ45 male and 2 x RJ45 female, cable 1m (VW3A8306TF10)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 50 ft. (2326)
- COMPREHENSIVE Pro AV-IT CAT6 Heavy Duty Snagless Patch Cable 200 ft.- Black (CAT6-200PROBLK)
- Ericson Voice & Data Patch Cords