Shop All Voice & Data Patch Cords
Ericson
CRDST W 3FT 12/3 W/ 2310-PW6P 2410-CW6P
Mfr # 2636-F1
Zoro # G5977789
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SEOW
- Color Yellow
- Plug Type L5-20P
- CSA cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
- Sub Brand / Trademark Perma-Tite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2636-F1
- Zoro # G5977789
- UPC # 782862601624
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Item | CRDST W 3FT 12/3 W/ 2310-PW6P 2410-CW6P |
Cable Type | #12/3 SEOW |
Color | Yellow |
Plug Type | L5-20P |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Sub Brand / Trademark | Perma-Tite |
Conn or Receptacle Type | L5-20C |
Receptacle Qty | 3 |
Load Capacity (Amps) | 20 |
Description
CRDST W 3FT 12/3 W/ 2310-PW6P 2410-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT COMPR CONNECTOR 1-1/4" STEEL (2905)
- HUBBELL Connector, Double Set Screw, Blu, Male (HBL400MBL)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2-1/2 to 2 (ES250200)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- MONOPRICE Cat6 Utp Solid Cmr, Blue 500 ft. (13674)
- MONOPRICE Ethernet Cable, Cat 6, Green, 14 ft. (2310)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-RA)
- MONOPRICE Cat7 Cable, 3 ft.Blue (13658)
- Ericson Voice & Data Patch Cords