Shop All Voice & Data Patch Cords
Ericson
CRDST W 3FT 12/3 W/ 1520-PW6P 1620-CW6P
Mfr # 2636-D2
Zoro # G5975582
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SEOW
- Color Yellow
- Plug Type L5-15P
- Receptacle Qty 3
- CSA cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
Product Information
- Brand Ericson
- MFR # 2636-D2
- Zoro # G5975582
- UPC # 782862601594
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Cable Type | #12/3 SEOW |
Item | CRDST W 3FT 12/3 W/ 1520-PW6P 1620-CW6P |
Color | Yellow |
Plug Type | L5-15P |
Receptacle Qty | 3 |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Sub Brand / Trademark | Perma-Tite |
Load Capacity (Amps) | 15 |
Conn or Receptacle Type | L5-15C |
Description
CRDST W 3FT 12/3 W/ 1520-PW6P 1620-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Pulling Elbow, Haz Loc, 3 In Hub, Aluminum (ELBD-300A)
- BELKIN 3Ft Cat6 Snagless Patch Cable, Utp, Blue Pvc Jacket, 23Awg, 50 (A3L980B03-BLU-S)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 12A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM012)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF361RPV)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 25 ft. (2117)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (2125)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 3 ft. (HC6AB03)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 5 ft. (HC6Y05)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Red (AT1601-RD)
- Ericson Voice & Data Patch Cords