Ericson

CRDST W 3FT 10/3 W/ 2310-P 2410-C


product price: $383.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cable Type #10/3 SEOW
  • Color Yellow
  • Plug Type L5-20P
  • Cable Length (ft) 3
  • CSA cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length (ft) 3

Details

Cable Type #10/3 SEOW
Item CRDST W 3FT 10/3 W/ 2310-P 2410-C
Color Yellow
Plug Type L5-20P
CSA cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
Receptacle Qty 3
Load Capacity (Amps) 20
Sub Brand / Trademark Perma-Link
Conn or Receptacle Type L5-20C

Description

CRDST W 3FT 10/3 W/ 2310-P 2410-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.