Shop All Voice & Data Patch Cords
Ericson
CRDST, TRI-TAP MULTI BX (7000), YLLW 12/
Mfr # 7000-25-4GF
Zoro # G4904533
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SJTW
- Color Yellow
- Plug Type 5-15P
- Sub Brand / Trademark Perma-Link
- Receptacle Qty 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 7000-25-4GF
- Zoro # G4904533
- UPC # 782862590713
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 25 |
Details
Item | CRDST, TRI-TAP MULTI BX (7000), YLLW 12/ |
Cable Type | #12/3 SJTW |
Color | Yellow |
Plug Type | 5-15P |
Sub Brand / Trademark | Perma-Link |
Receptacle Qty | 3 |
Load Capacity (Amps) | 15 |
Conn or Receptacle Type | 5-15R Single (3) |
Description
CRDST, TRI-TAP MULTI BX (7000), YLLW 12/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, C19 to C20, 15A, 14AWG, 10ft (P036-010-15A)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946821)
- CAROL Welding Cable, 4 AWG, 250 ft., Black, EPDM (01777.35.01)
- WIEGMANN Hole Plug, Steel, 0.88" Conduit Size (WASPBG)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- STEREN Cat5e Patch Cord Snagless UTP cULus Mold (308-603BK)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 25 ft. (2315)
- TRIPLETT Cable Assembly, Black, 3 ft, PK4 (301-RG59-301/36-4)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Yellow (AT1501EV-YL)
- Ericson Voice & Data Patch Cords