Shop All Voice & Data Patch Cords
Ericson
CRDST 14/3 SOW 50FT 1510-PG/1610-CG
Mfr # 1510PG143B
Zoro # G4904637
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #14/3 SOW
- Color Yellow
- Plug Type 5-15P
- Cable Length (ft) 50
- Sub Brand / Trademark Perma-Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1510PG143B
- Zoro # G4904637
- UPC # 782862821602
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 50 |
Details
Cable Type | #14/3 SOW |
Item | CRDST 14/3 SOW 50FT 1510-PG/1610-CG |
Color | Yellow |
Plug Type | 5-15P |
Sub Brand / Trademark | Perma-Grip |
UL | UL Listed to ANSI/UL 817, File E81746 |
Receptacle Qty | 1 |
CSA | CSA Certified to C22.2 No. 21, File 89923 |
Load Capacity (Amps) | 15 |
Conn or Receptacle Type | 5-15C |
Description
CRDST 14/3 SOW 50FT 1510-PG/1610-CG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02635.35T.05)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (RHC363612)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Black (HS354-S100-BLACK)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10IGA)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- BLACK BOX Slim-Net Cat6 250-Mhz 28-Awg Stranded Ethernet Patch Cable - (C6PC28-RD-02)
- ADD-ON This Is A 2M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-SC-2M9SMF)
- GENERAC CAT5e Patch Cable- 1ft- Blue (119 5248)
- GROTE 10- 2-Wire Plug-In Pigtail- Male Pin Lmp, 66842 (66842)
- Ericson Voice & Data Patch Cords