Ericson

CRDST 14/3 SOW 25FT 1510-PG/1610-CG


product price: $115.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cable Type #14/3 SOW
  • Color Yellow
  • Plug Type 5-15P
  • Load Capacity (Amps) 15
  • UL UL Listed to ANSI/UL 817, File E81746
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length (ft) 25

Details

Item CRDST 14/3 SOW 25FT 1510-PG/1610-CG
Cable Type #14/3 SOW
Color Yellow
Plug Type 5-15P
Load Capacity (Amps) 15
UL UL Listed to ANSI/UL 817, File E81746
Sub Brand / Trademark Perma-Grip
Conn or Receptacle Type 5-15C
CSA CSA Certified to C22.2 No. 21, File 89923
Receptacle Qty 1

Description

CRDST 14/3 SOW 25FT 1510-PG/1610-CG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.