Shop All Voice & Data Patch Cords
Ericson
CRDST 14/3 SOW 100FT 1510-PG/1610-CG
Mfr # 1510PG143D
Zoro # G4906877
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #14/3 SOW
- Color Yellow
- Plug Type 5-15P
- Load Capacity (Amps) 15
- Conn or Receptacle Type 5-15C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1510PG143D
- Zoro # G4906877
- UPC # 782862821619
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 100 |
Details
Item | CRDST 14/3 SOW 100FT 1510-PG/1610-CG |
Cable Type | #14/3 SOW |
Color | Yellow |
Plug Type | 5-15P |
Load Capacity (Amps) | 15 |
Conn or Receptacle Type | 5-15C |
UL | UL Listed to ANSI/UL 817, File E81746 |
CSA | CSA Certified to C22.2 No. 21, File 89923 |
Sub Brand / Trademark | Perma-Grip |
Receptacle Qty | 1 |
Description
CRDST 14/3 SOW 100FT 1510-PG/1610-CG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 175A, 250V AC, Indicating (LPN-RK-175SPI)
- INTERMATIC Line Volt Ceiling Mount Dual Tech Sensor (IOS-CMP-DT-U)
- EXELL BATTERY AWG #2/0 Black Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGBLK6)
- FLUKE NETWORKS Needle Nose Plier, 6-1/2 In L (11294000)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-07)
- TRIPP LITE Cat5e Cable, Cross-over, Yellow, 25ft (N010-025-YW)
- BLACK BOX Taa Gigatrue 3 Cat6Patch Cable (Utp) (C6PC80-BK-07)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-UP)
- Ericson Voice & Data Patch Cords