No Product Image Available
Ericson

CRDST 14/3 SOW 100FT 1510-P/1610-CM


product price: $332.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cable Type #14/3 SOW
  • Color Yellow
  • Plug Type 5-15P
  • Load Capacity (Amps) 15
  • Sub Brand / Trademark Perma-Link / Smart Monitor
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length (ft) 100

Details

Cable Type #14/3 SOW
Item CRDST 14/3 SOW 100FT 1510-P/1610-CM
Color Yellow
Plug Type 5-15P
Load Capacity (Amps) 15
Sub Brand / Trademark Perma-Link / Smart Monitor
Conn or Receptacle Type 5-15C
Receptacle Qty 1

Description

CRDST 14/3 SOW 100FT 1510-P/1610-CM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.