Shop All Voice & Data Patch Cords
Ericson
CRDST 12/4 SOW 25FT 2322-P/2422-C
Mfr # 2322P124A
Zoro # G4905897
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/4 SOW
- Color Yellow
- Plug Type L15-20P
- UL UL Listed to ANSI/UL 817, File E81746
- Conn or Receptacle Type L15-20C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2322P124A
- Zoro # G4905897
- UPC # 782862572849
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 25 |
Details
Item | CRDST 12/4 SOW 25FT 2322-P/2422-C |
Cable Type | #12/4 SOW |
Color | Yellow |
Plug Type | L15-20P |
UL | UL Listed to ANSI/UL 817, File E81746 |
Conn or Receptacle Type | L15-20C |
Sub Brand / Trademark | Perma-Link |
Receptacle Qty | 1 |
Load Capacity (Amps) | 20 |
Description
CRDST 12/4 SOW 25FT 2322-P/2422-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C403)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606NK)
- ORBIT HANDY BOX COVER - DUPLEX (HBC-DR)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- BLACK BOX Gigatrue 3 Cat6 550-Mhz Lockable Patch C (C6PC70-RD-04)
- MONOPRICE Ethernet Cable, Cat 5e, White, 5 ft. (3382)
- MONOPRICE Cat6 Rj, 45 Toolless 180, D Keystone, White (15656)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 10 ft. (3384)
- Ericson Voice & Data Patch Cords