Shop All Voice & Data Patch Cords
Ericson
CRDST 12/4 SOW 100FT 2322-P/2422-C
Mfr # 2322P124D
Zoro # G4905032
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/4 SOW
- Color Yellow
- Plug Type L15-20P
- Load Capacity (Amps) 20
- Receptacle Qty 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2322P124D
- Zoro # G4905032
- UPC # 782862572863
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 100 |
Details
Cable Type | #12/4 SOW |
Item | CRDST 12/4 SOW 100FT 2322-P/2422-C |
Color | Yellow |
Plug Type | L15-20P |
Load Capacity (Amps) | 20 |
Receptacle Qty | 1 |
Conn or Receptacle Type | L15-20C |
Sub Brand / Trademark | Perma-Link |
UL | UL Listed to ANSI/UL 817, File E81746 |
Description
CRDST 12/4 SOW 100FT 2322-P/2422-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Gray, PVC Insulation (76822.R8.10)
- ALLEN BRADLEY POWERFLEX 520 ADAPTER SER A ETHERNET AND COMMUNICATION MODULE (25-COMM-E2P)
- JANDORF Slide Switch Spst 3 Tab (61022)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100DCS)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UD)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 1 ft. (2127)
- MONOPRICE Ethernet Cable, Cat 6, Green, 1 ft. (2289)
- Ericson Voice & Data Patch Cords