Shop All Voice & Data Patch Cords
Ericson
CRDST 12/3 SOW 50FT w/2310-PG/2410-CG
Mfr # 2310PG123B
Zoro # G4905066
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SOW
- Color Yellow
- Plug Type L5-20P
- Receptacle Qty 1
- CSA CSA Certified to C22.2 No. 21, File 89923
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2310PG123B
- Zoro # G4905066
- UPC # 782862822159
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 50 |
Details
Item | CRDST 12/3 SOW 50FT w/2310-PG/2410-CG |
Cable Type | #12/3 SOW |
Color | Yellow |
Plug Type | L5-20P |
Receptacle Qty | 1 |
CSA | CSA Certified to C22.2 No. 21, File 89923 |
Load Capacity (Amps) | 20 |
UL | UL Listed to ANSI/UL 817, File E81746 |
Sub Brand / Trademark | Perma-Grip |
Conn or Receptacle Type | L5-20C |
Description
CRDST 12/3 SOW 50FT w/2310-PG/2410-CG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (52SB2AAB)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond (RS115LA)
- GOGREEN GoGreen Power, , 25 Ft Extension Cord - Orange/Green (GG-13825)
- NMC GRIP TIGHT CIRCUIT BREAKER (493B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 14 ft. (2148)
- TRIPP LITE Cat5e Cable, Cross-over, Yellow, 25ft (N010-025-YW)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-LA)
- MONOPRICE Ethernet Cable, Cat 6, Black, 14 ft. (2309)
- Ericson Voice & Data Patch Cords