Shop All Voice & Data Patch Cords
Ericson
CRDST 12/3 SOW 50FT 2314-PW6P/2414-CW6P
Mfr # 2314PW6P123B
Zoro # G4912285
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SOW
- Color Yellow
- Plug Type L7-20P
- CSA CSA Certified to C22.2 No. 21, File 89923
- Sub Brand / Trademark Perma-Tite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2314PW6P123B
- Zoro # G4912285
- UPC # 782862825952
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 50 |
Details
Item | CRDST 12/3 SOW 50FT 2314-PW6P/2414-CW6P |
Cable Type | #12/3 SOW |
Color | Yellow |
Plug Type | L7-20P |
CSA | CSA Certified to C22.2 No. 21, File 89923 |
Sub Brand / Trademark | Perma-Tite |
UL | UL Listed to ANSI/UL 817, File E81746 |
Environmental Rating | Watertight (IP69K) |
Receptacle Qty | 1 |
Conn or Receptacle Type | L7-20C |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Load Capacity (Amps) | 20 |
Description
CRDST 12/3 SOW 50FT 2314-PW6P/2414-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- GENERAC 100 Amp Service Rated 120/208 3-Phase NEMA 3R (RTSW100G3)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (JKS-150)
- SQUARE D Molded Case Circuit Breaker, BGA Series 100A, 3 Pole, 277/480V AC, B Curve (BGA34100Y)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ADD-ON This Is A 25M Lc (Male) To Lc (Male) Yellow Duplex Riser-Rated Fiber (ADD-LC-LC-25M9SMF)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S25-BL)
- UNIRISE USA Clearfit Slim 28Awg Cat6A Purple 3Ft (CS6A-03F-PUR)
- Ericson Voice & Data Patch Cords