Shop All Voice & Data Patch Cords
Ericson
CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P
Mfr # 1510PW6P123B
Zoro # G4906308
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SOW
- Color Yellow
- Plug Type 5-15P
- Environmental Rating Watertight (IP69K)
- Receptacle Qty 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1510PW6P123B
- Zoro # G4906308
- UPC # 782862849309
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 50 |
Details
Cable Type | #12/3 SOW |
Item | CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P |
Color | Yellow |
Plug Type | 5-15P |
Environmental Rating | Watertight (IP69K) |
Receptacle Qty | 1 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Conn or Receptacle Type | 5-15C |
Load Capacity (Amps) | 15 |
Sub Brand / Trademark | Perma-Tite |
CSA | CSA Certified to C22.2 No. 21, File 89923 |
UL | UL Listed to ANSI/UL 817, File E81746 |
Description
CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 4A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR4)
- EATON Limit Switch Head, Angld Rllr, Top, 1.31 In (LS-XLA)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (3RT25161AB00)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-LG-5-SY)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Modular, Snap-in (N235-001)
- UNIRISE USA Unirise 50Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch (PC6-50F-ORG-S)
- BLACK BOX Spacegain Cat6 Reduced-Length Patch Cabl (EVNSL642-06IN)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S20-BL)
- BLACK BOX Cat6 Shielded 400-Mhz Solid Bulk Cable ( (EVNSL0614A-1000)
- Ericson Voice & Data Patch Cords