Shop All Voice & Data Patch Cords
Ericson
CRDST 12/3 SOW 50FT 1510-P/1610-C
Mfr # 1510P123B
Zoro # G4913003
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SOW
- Color Yellow
- Plug Type 5-15P
- Receptacle Qty 1
- Cable Length (ft) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1510P123B
- Zoro # G4913003
- UPC # 782862650929
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 50 |
Details
Cable Type | #12/3 SOW |
Item | CRDST 12/3 SOW 50FT 1510-P/1610-C |
Color | Yellow |
Plug Type | 5-15P |
Receptacle Qty | 1 |
Conn or Receptacle Type | 5-15C |
UL | UL Listed to ANSI/UL 817, File E81746 |
Sub Brand / Trademark | Perma-Link |
CSA | CSA Certified to C22.2 No. 21, File 89923 |
Load Capacity (Amps) | 15 |
Description
CRDST 12/3 SOW 50FT 1510-P/1610-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO 4504250374CONNECTOR 1" STEEL (2904)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- INTERSTATE PNEUMATICS 0.937 Inch ID x 0.843 Inch Long Ferrules, PK 12 (F7242A-12)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 2 ft. (4112)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (3363)
- TRIPP LITE Serial over Cat5/6 Extender, Up to 3280ft (B165-101)
- Ericson Voice & Data Patch Cords