Shop All Voice & Data Patch Cords
Ericson
CRDST 12/3 SOW 25FT 2316-P/2416-C
Mfr # 2316P123A
Zoro # G4908645
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SOW
- Color Yellow
- Plug Type Non-NEMA
- Load Capacity (Amps) 20
- Receptacle Qty 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2316P123A
- Zoro # G4908645
- UPC # 782862681480
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 25 |
Details
Item | CRDST 12/3 SOW 25FT 2316-P/2416-C |
Cable Type | #12/3 SOW |
Color | Yellow |
Plug Type | Non-NEMA |
Load Capacity (Amps) | 20 |
Receptacle Qty | 1 |
Sub Brand / Trademark | Perma-Link |
CSA | CSA Certified to C22.2 No. 21, File 89923 |
Conn or Receptacle Type | Non-NEMA |
UL | UL Listed to ANSI/UL 817, File E81746 |
Description
CRDST 12/3 SOW 25FT 2316-P/2416-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, Replacement (HBL5236M2)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC/DC, 2PST, 400 A, NEMA 3R (D225NR)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 1ft (5898)
- SWE-TECH 3C Bulk Cat6 Green Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-051TH)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 10 ft. (9550)
- Ericson Voice & Data Patch Cords