Shop All Voice & Data Patch Cords
Ericson
CRDST 12/3 SOW 100FT w/1512-PG/1612-CG
Mfr # 1512PG123D
Zoro # G4903465
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SOW
- Color Yellow
- Plug Type 5-20P
- Load Capacity (Amps) 20
- Cable Length (ft) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1512PG123D
- Zoro # G4903465
- UPC # 782862821671
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 100 |
Details
Item | CRDST 12/3 SOW 100FT w/1512-PG/1612-CG |
Cable Type | #12/3 SOW |
Color | Yellow |
Plug Type | 5-20P |
Load Capacity (Amps) | 20 |
Conn or Receptacle Type | 5-20C |
Sub Brand / Trademark | Perma-Grip |
UL | UL Listed to ANSI/UL 817, File E81746 |
Receptacle Qty | 1 |
Description
CRDST 12/3 SOW 100FT w/1512-PG/1612-CG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.24 In (9007D)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC250RT)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081206GNK)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 8 BULK (5952BK)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Orange (AT1510EV-OR)
- MONOPRICE Cat6 Utp Patch Cable, 1 ft.Yellow (13241)
- BLACK BOX Spacegain Cat6 Reduced-Length Patch Cabl (EVNSL642-06IN)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 5 ft. (3430)
- Ericson Voice & Data Patch Cords