Shop All Voice & Data Patch Cords
Ericson
CRDST 12/3 SOW 100FT 2314-P/2414-C
Mfr # 2314P123D
Zoro # G4905784
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cable Type #12/3 SOW
- Plug Type L7-20P
- Load Capacity (Amps) 20
- Cable Length (ft) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2314P123D
- Zoro # G4905784
- UPC # 782862572627
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 100 |
Details
Color | Yellow |
Cable Type | #12/3 SOW |
Item | CRDST 12/3 SOW 100FT 2314-P/2414-C |
Plug Type | L7-20P |
Load Capacity (Amps) | 20 |
Receptacle Qty | 1 |
Conn or Receptacle Type | L7-20C |
Sub Brand / Trademark | Perma-Link |
UL | UL Listed to ANSI/UL 817, File E81746 |
Description
CRDST 12/3 SOW 100FT 2314-P/2414-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- SCHNEIDER Safety Relay Extension, 48 to 240 VAC/VDC (XPSUAK32AP)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 25 ft. BK (E3635)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-781-SP2)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- BLACK BOX Cat6 Shld Patch Cable 6 Feet 26 Awgm (EVNSL0272BK-0006)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 5 ft. (HC6BK05)
- SWE-TECH 3C Bulk Cat6 Green Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-051TH)
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Yellow (AT1604-YL)
- Ericson Voice & Data Patch Cords