Shop All Voice & Data Patch Cords
Ericson
CRDST 12/3 SOW 100FT 1510-P/1610-C
Mfr # 1510P123D
Zoro # G4911156
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SOW
- Color Yellow
- Plug Type 5-15P
- CSA CSA Certified to C22.2 No. 21, File 89923
- Load Capacity (Amps) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1510P123D
- Zoro # G4911156
- UPC # 782862650936
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 100 |
Details
Item | CRDST 12/3 SOW 100FT 1510-P/1610-C |
Cable Type | #12/3 SOW |
Color | Yellow |
Plug Type | 5-15P |
CSA | CSA Certified to C22.2 No. 21, File 89923 |
Load Capacity (Amps) | 15 |
UL | UL Listed to ANSI/UL 817, File E81746 |
Sub Brand / Trademark | Perma-Link |
Receptacle Qty | 1 |
Conn or Receptacle Type | 5-15C |
Description
CRDST 12/3 SOW 100FT 1510-P/1610-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLLU601.X)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038R)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C25)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGW)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- TRIPP LITE Cat6 Junction Box Assembly Unshielded (N237-P18N-WHSH)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34221)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-015-BL-DN)
- Ericson Voice & Data Patch Cords