Shop All Voice & Data Patch Cords
Ericson
CRDST 12/3 SJTW-Y 50FT w/5-15P/R
Mfr # 123B
Zoro # G6085421
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cable Type #12/3 SJTW
- Plug Type 5-15P
- Case Qty 4
- Pallet Qty 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 123B
- Zoro # G6085421
- UPC # 782862591093
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 50 |
Details
Color | Yellow |
Item | CRDST 12/3 SJTW-Y 50FT w/5-15P/R |
Cable Type | #12/3 SJTW |
Plug Type | 5-15P |
Case Qty | 4 |
Pallet Qty | 240 |
Load Capacity (Amps) | 15 |
UL | UL Listed |
Receptacle Qty | 1 |
Conn or Receptacle Type | 5-15C |
cUL | cUL Listed |
Description
CRDST 12/3 SJTW-Y 50FT w/5-15P/R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Threaded, 120VAC (26WA84)
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- TY-RAP 5.5" L Miniature Cable Tie NAT PK 1000 (TY24M)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 1ft (N201-001-RD)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, White (AT1603-WH)
- MONOPRICE Ethernet Cable, Cat 5e, White, 25 ft. (142)
- Ericson Voice & Data Patch Cords