Shop All Voice & Data Patch Cords
Ericson
CRDST 10/4 SOW 100FT 2522-P/2622-C
Mfr # 2522P104D
Zoro # G4904445
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #10/4 SOW
- Color Yellow
- Plug Type L15-30P
- Receptacle Qty 1
- Cable Length (ft) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2522P104D
- Zoro # G4904445
- UPC # 782862573709
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 100 |
Details
Item | CRDST 10/4 SOW 100FT 2522-P/2622-C |
Cable Type | #10/4 SOW |
Color | Yellow |
Plug Type | L15-30P |
Receptacle Qty | 1 |
Load Capacity (Amps) | 30 |
Sub Brand / Trademark | Perma-Link |
UL | UL Listed to ANSI/UL 817, File E81746 |
Conn or Receptacle Type | L15-30C |
Description
CRDST 10/4 SOW 100FT 2522-P/2622-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (B161406SC)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001BG203)
- RACO Set Screw Connector, 1-1/2" Conduit (2606)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- PRIME-LINE PATCH SCRN3""X3""ALUM CD/5 (P7549)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red (CAT6A-1RD)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 100ft (N105-100-GY)
- TRIPP LITE Cat8 Patch Cable 25G/40G Snagless 25Ft (N272-025-WH)
- Ericson Voice & Data Patch Cords