Shop All Voice & Data Patch Cords
Ericson
CRDST 10/3 SOW 50FT 2514-P/2614-C
Mfr # 2514P103B
Zoro # G4911122
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type #10/3 SOW
- Color Yellow
- Plug Type L7-30P
- Conn or Receptacle Type L7-30C
- Cable Length (ft) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2514P103B
- Zoro # G4911122
- UPC # 782862573457
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 50 |
Details
Cable Type | #10/3 SOW |
Item | CRDST 10/3 SOW 50FT 2514-P/2614-C |
Color | Yellow |
Plug Type | L7-30P |
Conn or Receptacle Type | L7-30C |
Load Capacity (Amps) | 30 |
UL | UL Listed to ANSI/UL 817, File E81746 |
Receptacle Qty | 1 |
CSA | CSA Certified to C22.2 No. 21, File 89923 |
Sub Brand / Trademark | Perma-Link |
Description
CRDST 10/3 SOW 50FT 2514-P/2614-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13C0020TFFJ)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT, 2VA (TR-50222-04)
- HUBBELL HBL2431ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 480V, L16-20P, Black and White Nylon (HBL2431ST)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ENET Cat6A Blue 10Ft Molded Boot Patch Cable (C6A-BL-10-ENC)
- ADD-ON This Is A 5M Sc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber (ADD-SC-SC-5M9SMF)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (2139)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- Ericson Voice & Data Patch Cords