Shop All Voice & Data Patch Cords
Ericson
CRDST 10/3 SOW 25FT 2514-PW6P/2614-CW6P
Mfr # 2514PW6P103A
Zoro # G4909397
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #10/3 SOW
- Color Yellow
- Plug Type L7-30P
- Sub Brand / Trademark Perma-Tite
- Ideal Application Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2514PW6P103A
- Zoro # G4909397
- UPC # 782862826362
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 25 |
Details
Cable Type | #10/3 SOW |
Item | CRDST 10/3 SOW 25FT 2514-PW6P/2614-CW6P |
Color | Yellow |
Plug Type | L7-30P |
Sub Brand / Trademark | Perma-Tite |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Conn or Receptacle Type | L7-30C |
UL | UL Listed to ANSI/UL 817, File E81746 |
Load Capacity (Amps) | 30 |
Receptacle Qty | 1 |
Environmental Rating | Watertight (IP69K) |
Description
CRDST 10/3 SOW 25FT 2514-PW6P/2614-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 12A Selfprrevstr W/Terms Luc*Bl, 24V DC, 3 Poles (LU2B12BL)
- TITAN Automotive Fuse Kit, 96 Fuses Included 3 A to 30 A, Not Rated (TIT45229)
- ALLEN TEL Versatap Faceplate with I.D. Windows, 1-Port, Ivory (AT70-1-09)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF005)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 7 ft. (3414)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-DN)
- COMPREHENSIVE Pro AV-IT CAT6 Heavy Duty Snagless Patch Cable 200 ft.- Black (CAT6-200PROBLK)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- Ericson Voice & Data Patch Cords