Shop All Voice & Data Patch Cords
Ericson
CRDST 10/3 SOW 25FT 2510-P/2610-C
Mfr # 2510P103A
Zoro # G4903928
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #10/3 SOW
- Color Yellow
- Plug Type L5-30P
- Sub Brand / Trademark Perma-Tite
- CSA CSA Certified to C22.2 No. 21, File 89923
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2510P103A
- Zoro # G4903928
- UPC # 782862573204
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 25 |
Details
Item | CRDST 10/3 SOW 25FT 2510-P/2610-C |
Cable Type | #10/3 SOW |
Color | Yellow |
Plug Type | L5-30P |
Sub Brand / Trademark | Perma-Tite |
CSA | CSA Certified to C22.2 No. 21, File 89923 |
Conn or Receptacle Type | L5-30C |
UL | UL Listed to ANSI/UL 817, File E81746 |
Load Capacity (Amps) | 30 |
Receptacle Qty | 1 |
Description
CRDST 10/3 SOW 25FT 2510-P/2610-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 25A, 600V AC, Non-Indicating (LPJ-25SP)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH2)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 25' Length (14UL1015STRRED25)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ICC ICC ICCABR6V-BL CMR CAT6 UTP 500 MHz - NO SPLINE (ICCABR6V-BL)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 14 ft. (138)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 3 ft. (2135)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 5 ft. (3378)
- Ericson Voice & Data Patch Cords