Shop All Electrical Box Covers
Ericson
COVERPLATE 1 SGL RECPT w/FLIP
Mfr # 8207FS
Zoro # G9774631
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Lid Style Flip Lid
- Color Blue
- Environmental Rating Outdoor
- Sub Brand / Trademark Double Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 8207FS
- Zoro # G9774631
- UPC # 782862848197
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Lid Style | Flip Lid |
Color | Blue |
Environmental Rating | Outdoor |
Sub Brand / Trademark | Double Gang |
Description
COVERPLATE 1 SGL RECPT w/FLIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 1-1/2 In., 15-1/2 In. L (5121057)
- LEVITON Receptacle (AFTR2-W)
- ABB Outlet Box, Box Accessory, 1 Gang, PVC (5133464U)
- SCHNEIDER ELECTRIC Mounting Track, DIN Rail Mount, 1 m Lg, 35 mm W, 7.65 mm H, Aluminum (16-700DIN)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- ERICSON COVERPLATE BLANK BLU (6034)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- Ericson Electrical Box Covers