Shop All Electrical Box Covers
Ericson
COVERPLATE 1 SGL RECPT NO FLIP
Mfr # 8207
Zoro # G9775085
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Blue
- Sub Brand / Trademark Double Gang
- Environmental Rating Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 8207
- Zoro # G9775085
- UPC # 782862848180
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Color | Blue |
Sub Brand / Trademark | Double Gang |
Environmental Rating | Indoor |
Description
COVERPLATE 1 SGL RECPT NO FLIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Plug Adapter, 15A, 125V (HBL21CM28)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (3RA23178XB301BB4)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 400A Amp Range, 600V AC/DC Volt Rating (64031T)
- WHITE-RODGERS Class 2 Transformer, 60 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T60C3)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- ERICSON COVERPLATE BLANK BLU (6034)
- MARINCO 30A REPLACE. CAP & BEZEL E.L. (301ELCB)
- Ericson Electrical Box Covers