Shop All Electrical Box Covers
Ericson
Coverplate, 1 Gang, Duplex Receptacle
Mfr # 6131B
Zoro # G9774659
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Duplex Receptacle
- Lid Style Flip Lid
- Color Black
- Receptacle A Type Customer Supplied
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6131B
- Zoro # G9774659
- UPC # 782862850541
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Coverplate |
Number of Gangs | 1 |
Cover Type | Duplex Receptacle |
Lid Style | Flip Lid |
Color | Black |
Receptacle A Type | Customer Supplied |
Sub Brand / Trademark | Single Gang |
Environmental Rating | Outdoor |
Description
Cvrplt 1-Gang,Black Duplex,w/Flip Cvrs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-5, 0-OE (SMT-8M-A-PS-24V-E-5,0-OE)
- LEVITON GFCI RECPT OUTLT 20A WHT (GFNT2-0RW)
- IFM Inductive Proximity Sensor, 45 mm L (IFT203)
- LEVITON NETWORK SYSTEM CABINET WH OMNIB DINRL RACKMT ENC SM/1X10 RAIL (DINRK-1)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- ERICSON COVERPLATE BLANK BLU (6034)
- HAMMOND N1 Screw Cover, 8 x 6 x 4, Steel/Gray (CS864)
- Ericson Electrical Box Covers