Shop All Electrical Box Covers
Ericson
Coverplate 1-Gang, Blue Single 1.572" Ho
Mfr # 6133
Zoro # G9774491
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Lid Style Flip Lid
- Color Blue
- Environmental Rating Outdoor
- Receptacle A Type Customer Supplied
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 6133
- Zoro # G9774491
- UPC # 782862490402
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Lid Style | Flip Lid |
Color | Blue |
Environmental Rating | Outdoor |
Receptacle A Type | Customer Supplied |
Sub Brand / Trademark | Single Gang |
Description
Coverplate 1-Gang,Blue Single 1.572 In. Ho
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cep 50 ft. Extension Cord 10/4 (6415)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M103)
- VERTIV Vertiv Geist Basic Rack Pdu - Data Center Power Distribution Unit - (VP9562)
- AAON SWITCH FCS 425PSI ADJ (V63700)
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135)
- ERICSON COVERPLATE BLANK BLU (6034)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- BELL OUTDOOR Weatherproof Flip Cover Kit, 1-Gang, 3 Gang, Flip/Snap (5839-5WRTR)
- Ericson Electrical Box Covers