Shop All Electrical Box Covers
Ericson
Coverplate 1-Gang, Blue Single 1.39" Hol
Mfr # 6132
Zoro # G9775051
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Lid Style Flip Lid
- Color Blue
- Environmental Rating Outdoor
- Receptacle A Type Customer Supplied
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6132
- Zoro # G9775051
- UPC # 782862490396
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Lid Style | Flip Lid |
Color | Blue |
Environmental Rating | Outdoor |
Receptacle A Type | Customer Supplied |
Sub Brand / Trademark | Single Gang |
Description
Coverplate 1-Gang,Blue Single 1.39 In. Hol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 30A, 250V AC, Indicating (TR30RID)
- GE Thermal Unit, 5.00A (CR123H575A)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RLA)
- JOHNSON CONTROLS A19Abc-24C Remote Bulb (A19ABC-24C)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- ERICSON COVERPLATE BLANK BLU (6034)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic (S3813)
- Ericson Electrical Box Covers