Shop All Communication Cables
Ericson
CORDSET Y 3FT 10/4 BLUNT ENDS
Mfr # 2634-104
Zoro # G5976851
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plug Type Blunt End
- Cable Type #10/4 SEOW
- Color Yellow
- CSA cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
- Receptacle Qty 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2634-104
- Zoro # G5976851
- UPC # 782862907443
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 3 |
Details
Item | CORDSET Y 3FT 10/4 BLUNT ENDS |
Plug Type | Blunt End |
Cable Type | #10/4 SEOW |
Color | Yellow |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Receptacle Qty | 2 |
Load Capacity (Amps) | 30 |
Conn or Receptacle Type | Blunt end |
Description
CORDSET Y 3FT 10/4 BLUNT ENDS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (31EG84)
- L.H. DOTTIE L.H. Dottie 3/4'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C75CG)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.70A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-7/10-R)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- Ericson Communication Cables