Shop All Power Cables
Ericson
CORDSET, TRI-TAP MULTI (7000) BOX, YLLW
Mfr # 7000-50-4GF
Zoro # G4901444
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Plug Type 5-15P
- Conn or Receptacle Type 5-15R Single (3)
- Load Capacity (Amps) 15
- Sub Brand / Trademark Perma-Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 7000-50-4GF
- Zoro # G4901444
- UPC # 782862590737
- Country of Origin United States
- Category Power Cables
Dimensions
Cable Length (ft) | 50 |
Details
Item | CORDSET, TRI-TAP MULTI (7000) BOX, YLLW |
Color | Yellow |
Plug Type | 5-15P |
Conn or Receptacle Type | 5-15R Single (3) |
Load Capacity (Amps) | 15 |
Sub Brand / Trademark | Perma-Link |
Cable Type | SJTW |
Receptacle Qty | 3 |
Description
CORDSET, TRI-TAP MULTI (7000) BOX, YLLW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS43)
- ABB One Hole Lug Compress Connector, 1/0 AWG (54152NT)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ2W)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Aluminum (FDC-1)
- SOUTHWIRE UL SJT Portable Cord, 14 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56469301)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 125/250VAC, 50ft (SCB50)
- HAMMOND 15.5 ft. POWER CORD 20A STRT BLD (1584C15S20)
- APC Power Cord, 5-20P, SJT, 8.2 ft., Blk, 16A, 12/3 (AP9873)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1203-10)
- SUREFLEX ABS Power Cord, 15 ft. (SFI15SE)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3 (1TNA8)
- Ericson Power Cables