Shop All Communication Cables
Ericson
Cordset, Commercial Grade 100Ft 12/3 Sjt
Mfr # 123D
Zoro # G904391232
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cable Type #12/3 SJTW
- UL UL Listed
- Pallet Qty 120
- Conn or Receptacle Type 5-15C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 123D
- Zoro # G904391232
- UPC # 782862591109
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length (ft) | 100 |
Details
Item | Cordset,Commercial Grade 100Ft 12/3 Sjt |
Color | Yellow |
Cable Type | #12/3 SJTW |
UL | UL Listed |
Pallet Qty | 120 |
Conn or Receptacle Type | 5-15C |
Plug Type | 5-15P |
cUL | cUL Listed |
Case Qty | 2 |
Load Capacity (Amps) | 15 |
Receptacle Qty | 1 |
Description
Cordset,Commercial Grade 100Ft 12/3 Sjt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Plug 2P 3W 277VAC L7-20P YL (HBL26W49)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 10' Length - Black (BSSCE0.25-10)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Duplex, GFCI (14414CLM)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- Ericson Communication Cables