Shop All Communication Cables
Ericson
Cordset, Cmmrcl Grad 50Ft12/3 Sjtw Cbl,
Mfr # 123B-TT
Zoro # G004391316
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cable Type #12/3 SJTW
- Cable Length (ft) 50
- Load Capacity (Amps) 15
- Case Qty 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 123B-TT
- Zoro # G004391316
- UPC # 782862845813
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length (ft) | 50 |
Details
Item | Cordset,Cmmrcl Grad 50Ft12/3 Sjtw Cbl, |
Color | Yellow |
Cable Type | #12/3 SJTW |
Load Capacity (Amps) | 15 |
Case Qty | 4 |
Receptacle Qty | 3 |
cUL | cUL Listed |
Plug Type | 5-15P |
UL | UL Listed |
Conn or Receptacle Type | 5-15C TRI-TAP |
Description
Cordset,Cmmrcl Grad 50Ft12/3 Sjtw Cbl,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 1-1/2" to 3/4" Conduit (1372)
- EATON Circuit Breaker, CSR Series 200A, 2 Pole, 120/240V AC (CSR2200N)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO1205264)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- Ericson Communication Cables