Shop All Communication Cables
Ericson
Cordset, Cmmercial 100 ft., 12/3 Sjtw Cbl,
Mfr # 123D-TT
Zoro # G304391320
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SJTW
- Color Yellow
- Receptacle Qty 3
- cUL cUL Listed
- Load Capacity (Amps) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 123D-TT
- Zoro # G304391320
- UPC # 782862845820
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length (ft) | 100 |
Details
Item | Cordset,Cmmercial 100 ft.,12/3 Sjtw Cbl, |
Cable Type | #12/3 SJTW |
Color | Yellow |
Receptacle Qty | 3 |
cUL | cUL Listed |
Load Capacity (Amps) | 15 |
UL | UL Listed |
Case Qty | 2 |
Plug Type | 5-15P |
Conn or Receptacle Type | 5-15C TRI-TAP |
Description
Cordset,Cmmercial 100 ft.,12/3 Sjtw Cbl,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD483610)
- NVENT HOFFMAN Steel Enclosure, 35 in H, 24 in W, 12 in D, NEMA 3R, Hinged (WF10LP)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - White (HS374-WH)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- Ericson Communication Cables