Shop All Wire Connectors
Ericson
Connector Sealing Cap Small, Perma-Tite
Mfr # 16CW
Zoro # G9755914
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Sub Brand / Trademark Perma-Tite
- Device Type Sealing Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 16CW
- Zoro # G9755914
- UPC # 782862870846
- Country of Origin United States
- Category Wire Connectors
Details
Color | Yellow |
Item | Connector Sealing Cap Small,Perma-Tite |
Sub Brand / Trademark | Perma-Tite |
Device Type | Sealing Cap |
Description
Connector Sealing Cap Small,Perma-Tite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-46)
- HALEX 12 Corner Pull Elbow (14405)
- JOKARI Ferrules Strips, 8mm, 0.75mm, Grey, PK500 (60175)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- ERICSON Adapter Nema 5-15P To L5-15C, Yllw Wirin (1712)
- ERICSON BALL STOP UP TO .375 (SC1)
- ERICSON BALL STOP 0.44 IN TO 1.38 IN (SC8)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- SEA DOG Buss Bar-4 Stud Terminal, #426718-1 (426718-1)
- Ericson Wire Connectors