Shop All Communication Cables
Ericson
Connector Non-Nema, Perma-Tite Extreme G
Mfr # 2616-CW6P
Zoro # G9755993
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250V
- Color Yellow
- NSF NSF/ANSI/3-A 14159-1
- NEMA Configuration NON-NEMA
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2616-CW6P
- Zoro # G9755993
- UPC # 782862825235
- Country of Origin United States
- Category Communication Cables
Details
Item | Connector Non-Nema,Perma-Tite Extreme G |
Voltage | 125/250V |
Color | Yellow |
NSF | NSF/ANSI/3-A 14159-1 |
NEMA Configuration | NON-NEMA |
Amps | 30 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Environmental Rating | Watertight (IP69K) |
Blade Style | Locking |
Phase | 1 |
Poles / Wires | 3P/3W |
Sub Brand / Trademark | Perma-Tite |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Device Type | Connector |
UL | UL Listed to ANSI/UL 498, File E17740 |
Description
Connector Non-Nema,Perma-Tite Extreme G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR24R)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-RED)
- QUEST TECHNOLOGY INTERNATIONAL Low-Voltage Drywall Mud Ring - Single-Gang (VHT-8499)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- Ericson Communication Cables