Shop All Locking Connectors
Ericson
Connector Non-Nema, Perma-Tite Extreme G
Mfr # 2417-CW6P
Zoro # G9759259
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 45219
- Voltage 250/600V
- NEMA Configuration NON-NEMA
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2417-CW6P
- Zoro # G9759259
- UPC # 782862825075
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Non-Nema,Perma-Tite Extreme G |
Amps | 45219 |
Voltage | 250/600V |
NEMA Configuration | NON-NEMA |
Color | Yellow |
Phase | 1 |
Environmental Rating | Watertight (IP69K) |
Device Type | Connector |
Poles / Wires | 3P/3W |
NSF | NSF/ANSI/3-A 14159-1 |
Sub Brand / Trademark | Perma-Tite |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Blade Style | Locking |
Description
Connector Non-Nema,Perma-Tite Extreme G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 60A (42EF35AG)
- HUBBELL Double Connector, 300/400A, Single Pin, Red (HBLDFR)
- ALLEN TEL Cat 5e Crossover Cable, 7 ft (AT1507-REC)
- SQUARE D Open Fuse Block, M UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080FB3611M)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- LEVITON Locking Connector (2813)
- Ericson Locking Connectors