Shop All Communication Cables
Ericson
Connector Non-Nema, Perma-Tite Extreme G
Mfr # 1607-CW6P
Zoro # G9759265
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250V
- Color Yellow
- NSF NSF/ANSI/3-A 14159-1
- NEMA Configuration NON-NEMA
- Device Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1607-CW6P
- Zoro # G9759265
- UPC # 782862824818
- Country of Origin United States
- Category Communication Cables
Details
Item | Connector Non-Nema,Perma-Tite Extreme G |
Voltage | 125/250V |
Color | Yellow |
NSF | NSF/ANSI/3-A 14159-1 |
NEMA Configuration | NON-NEMA |
Device Type | Connector |
Poles / Wires | 2P/3W |
Environmental Rating | Watertight (IP69K) |
Phase | 1 |
Blade Style | Straight |
Sub Brand / Trademark | Perma-Tite |
Case Qty | 50 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Amps | 15 / 10 |
Description
Connector Non-Nema,Perma-Tite Extreme G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220161)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2Z-AC110/120)
- TY-RAP 7.25" L Cable Tie w/ID Tag NAT PK 100 (TY546M)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- Ericson Communication Cables