Shop All Communication Cables
Ericson
Connector Non-Nema, Perma-Link Indust. G
Mfr # 2628-C
Zoro # G7167314
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/208V
- Color Yellow
- Sub Brand / Trademark Perma-Link
- Device Type Connector
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2628-C
- Zoro # G7167314
- UPC # 782862586662
- Country of Origin United States
- Category Communication Cables
Details
Item | Connector Non-Nema,Perma-Link Indust. G |
Voltage | 120/208V |
Color | Yellow |
Sub Brand / Trademark | Perma-Link |
Device Type | Connector |
Amps | 30 |
Poles / Wires | 4P/4W |
NEMA Configuration | NON-NEMA |
Phase | 3 |
Environmental Rating | Indoor |
Blade Style | Locking |
UL | UL Listed to ANSI/UL 498, File E17740 |
Description
Connector Non-Nema,Perma-Link Indust. G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (D2425D)
- WAGO Push-In Connector, Gray, 0.73", 600V (2773-408)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A (LC1D098G7)
- RETYZ Releasable Tie, Blue, Nylon, PK20 (EVT-S06BL-HA)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- Ericson Communication Cables