Shop All Locking Connectors
Ericson
Connector Non-Nema, Perma-Link Indust. G
Mfr # 2417-C
Zoro # G7167445
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 45219
- Voltage 250/600V
- NEMA Configuration NON-NEMA
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2417-C
- Zoro # G7167445
- UPC # 782862563922
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Non-Nema,Perma-Link Indust. G |
Amps | 45219 |
Voltage | 250/600V |
NEMA Configuration | NON-NEMA |
Color | Yellow |
Phase | 1 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Device Type | Connector |
Poles / Wires | 3P/3W |
Blade Style | Locking |
Environmental Rating | Indoor |
Sub Brand / Trademark | Perma-Link |
Description
Connector Non-Nema,Perma-Link Indust. G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate (JP60030-3PR)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 1 Pole, 240/415V AC, D Curve (M9F23132)
- TARPS NOW 11 in. Nylon Black Cable Zip Ties, 100PK (TACT11BK-100)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- ERICSON Connector Nema L6-20, Perma-Tite Extreme (2412-CW6P)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- ERICSON CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK (7764-C)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- HUBBELL Locking Connector, 30 A, 480V AC, 3 Pole, 3 Phase, 4 Wire, L16-30R, 16 AWG to 8 AWG, Screw Terminals (HBL2733)
- Ericson Locking Connectors