Shop All Communication Cables
Ericson
Connector Nema L7-30, Perma-Link Indust.
Mfr # 2614-C
Zoro # G7167761
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277V
- Color Yellow
- Device Type Connector
- Environmental Rating Indoor
- CSA CSA Certified to CSA C22.2 No.42, File 31943
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2614-C
- Zoro # G7167761
- UPC # 782862563809
- Country of Origin United States
- Category Communication Cables
Details
Item | Connector Nema L7-30,Perma-Link Indust. |
Voltage | 277V |
Color | Yellow |
Device Type | Connector |
Environmental Rating | Indoor |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
NEMA Configuration | NEMA L7-30 |
Sub Brand / Trademark | Perma-Link |
Blade Style | Locking |
Amps | 30 |
Poles / Wires | 2P/3W |
Phase | 1 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Description
Connector Nema L7-30,Perma-Link Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ground Connector Blk 15A (515CR-000)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 20A, 250V AC, Non-Indicating, 5 PK (GAB20)
- SCHNEIDER ELECTRIC Legend Plate, Start, Silver/Black (9001KN301)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (A24R248HCR)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Surface Mount Box, Rj11, 6P4C, Single - White (NTB-1402)
- Ericson Communication Cables