Shop All Locking Connectors
Ericson
Connector Nema L7-20, Perma-Tite Extreme
Mfr # 2414-CW6P
Zoro # G9757070
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 277V
- NEMA Configuration NEMA L7-20
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2414-CW6P
- Zoro # G9757070
- UPC # 782862824979
- Country of Origin United States
- Category Locking Connectors
Details
Item | Connector Nema L7-20,Perma-Tite Extreme |
Amps | 20 |
Voltage | 277V |
NEMA Configuration | NEMA L7-20 |
Color | Yellow |
Phase | 1 |
Device Type | Connector |
UL | UL Listed to ANSI/UL 498, File E17740 |
NSF | NSF/ANSI/3-A 14159-1 |
Environmental Rating | Watertight (IP69K) |
Blade Style | Locking |
Poles / Wires | 2P/3W |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Sub Brand / Trademark | Perma-Tite |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Description
Connector Nema L7-20,Perma-Tite Extreme
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSM7N)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A, Reversing: No (6EAR0)
- ZORO SELECT Conduit, Compression, Non-Insulated, 1 In (5XC08)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- ERICSON CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK (7764-C)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- AC WORKS NEMA L6-20R 20A 250V 3-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL620R-BK)
- Ericson Locking Devices